1
more

Latching Flat Cable Mount, Adhesive, For 1.05" Ties, Gray
Item #: 0529246
Cat #: FCM1-A-C14
UPC: 074983593507
$ 1.51 EA
Company wide:
0
in stock
Latching Flat Cable Mount, Adhesive, For 1.05" Ties, Gray, 1.05" x 2.90" Long
Overview
Latching Flat Cable Mount, Adhesive, For 1.05" Ties, Gray, 1.05" x 2.90" Long
Also known as: 074983593507, FCM1-A-C14, PDTFCM1AC14
Specifications
| Color: | Gray |
| Mounting: | Adhesive |
| Material: | Nylon |
| Length: | 2.900 in |
| Width: | 1.050 in |
| Color: | Gray |
| Material: | Nylon |
| Width: | 1.050 in |
| Mounting: | Adhesive |
| Length: | 2.900 in |