Flat Cable Base, 2" (50.8mm)W Cable, #10

Item #: 0529183

Cat #: FCBI2-S10-M20

UPC: 074983592210

$ 0.70 EA
Company wide:
0 in stock
Documents & Guides
The flat cable mounting system uses one base, one corresponding size plate (FCPI), and one intermediate cross section cable tie to secure stacked 2.0" (50.8mm) wide cables, folds, and breakouts, as well as laminated and molded bus bars. For indoor use onl

Overview

The flat cable mounting system uses one base, one corresponding size plate (FCPI), and one intermediate cross section cable tie to secure stacked 2.0" (50.8mm) wide cables, folds, and breakouts, as well as laminated and molded bus bars. For indoor use onl
Also known as: 074983592210, FCBI2-S10-M20, PDTFCBI2S10M20

Specifications

Color: Black
Material: Nylon
Mounting: # 10 Screw, Cable Tie
Color: Black
Mounting: # 10 Screw, Cable Tie
Material: Nylon