Flat Cable Base, 2" (50.8mm)W Cable, #10

Item #: 0529179

Cat #: FCBI2-S10-C20

UPC: 074983592203

$ 0.87 EA
Company wide:
0 in stock
The flat cable mounting system uses one base, one corresponding size plate (FCPI), and one intermediate cross section cable tie to secure stacked 2.0" (50.8mm) wide cables, folds, and breakouts, as well as laminated and molded bus bars. For indoor use onl

Overview

The flat cable mounting system uses one base, one corresponding size plate (FCPI), and one intermediate cross section cable tie to secure stacked 2.0" (50.8mm) wide cables, folds, and breakouts, as well as laminated and molded bus bars. For indoor use onl
Also known as: 074983592203, FCBI2-S10-C20, PDTFCBI2S10C20

Specifications

Color: Black
Material: Nylon
Mounting: # 10 Screw, Cable Tie
Color: Black
Mounting: # 10 Screw, Cable Tie
Material: Nylon