Flat Cable Base, 1" (25.4mm)W Cable, #10

Item #: 0529169

Cat #: FCBI1-S10-C20

UPC: 074983592005

$ 0.77 EA
Company wide:
0 in stock
The flat cable mounting system uses one base, one corresponding size plate (FCPI), and one intermediate cross section cable tie to secure stacked 1.0" (25.4 mm) wide cables, folds, and breakouts, as well as laminated and molded bus bars. For indoor use on

Overview

The flat cable mounting system uses one base, one corresponding size plate (FCPI), and one intermediate cross section cable tie to secure stacked 1.0" (25.4 mm) wide cables, folds, and breakouts, as well as laminated and molded bus bars. For indoor use on
Also known as: 074983592005, FCBI1-S10-C20, PDTFCBI1S10C20

Specifications

Color: Black
Material: Nylon
Mounting: # 10 Screw, Cable Tie
Color: Black
Mounting: # 10 Screw, Cable Tie
Material: Nylon