Flat Cable Base, 1" (25.4mm)W Cable, Adh

Item #: 0529167

Cat #: FCBI1-A-M20

UPC: 074983593019

Call for price
Company wide:
0 in stock
The flat cable mounting system uses one base, one corresponding size plate (FCPI), and one intermediate cross section cable tie to secure stacked 1.0" (25.4 mm) wide cables, folds, and breakouts, as well as laminated and molded bus bars. For indoor use on

Overview

The flat cable mounting system uses one base, one corresponding size plate (FCPI), and one intermediate cross section cable tie to secure stacked 1.0" (25.4 mm) wide cables, folds, and breakouts, as well as laminated and molded bus bars. For indoor use on
Also known as: 074983593019, FCBI1-A-M20, PDTFCBI1AM20

Specifications

Color: Black
Material: Nylon
Mounting: # 10 Screw, Cable Tie
Color: Black
Mounting: # 10 Screw, Cable Tie
Material: Nylon