MID UFHTRS202BMEP SKT 200A 1P

Item #: 0529114

Cat #: UFHTRS202BMEP

UPC: 783164487459

$ 159.68 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MID UFHTRS202BMEP SKT 200A 1P

Overview

MID UFHTRS202BMEP SKT 200A 1P
Also known as: 783164487459, UFHTRS202BMEP, MIDUFHTRS202BMEP

Specifications

Depth: 3 1/2 in
Knockout Diameter: 3/4 in
Mounting: Screw On, Nail On
Gangs: 1
Material: Steel
Type: Gang Box
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Knockout Diameter: 3/4 in
Gangs: 1
Type: Gang Box