Mounting Bracket, 1-Gang, Low Voltage, Non-Metallic

Item #: 0529061

Cat #: LVN1

UPC: 018997002617

$ 1.24 EA
Company wide:
7,951 in stock
Documents & Guides
Mounting Bracket. 1-Gang, Low Voltage, Nail-On, Non-Metallic. For use with Low Voltage Class 2 Applications.

Overview

Mounting Bracket. 1-Gang, Low Voltage, Nail-On, Non-Metallic. For use with Low Voltage Class 2 Applications.

Designed for the installation of LOW VOLTAGE Class 2 wiring, Arlington’s non-metallic Low Voltage Mounting Brackets offer the fast, easy and cost-effective way to install CAT 5, fiber optic, cable TV, and communications cable in new construction. Available in two styles, nail-on for wood studs, and screw-on for wood or metal studs, these low voltage brackets are made of non-conductive plastic to protect cable from damage.

Also known as: 018997002617, LVN1, ARLLVN1, Single Gang Data Ring, LOW VOLTAGE BOX, LOW VOLTAGE NAIL-ON BOX

Specifications

Color: Black
Material: Plastic
Gangs: 1
Mounting: Nail On
Width: 3.130 in
Height: 4.170 in
Depth: 1.600 in
Color: Black
Gangs: 1
Width: 3.130 in
Depth: 1.600 in
Material: Plastic
Mounting: Nail On
Height: 4.170 in