TFP Exhaust Grille fits 4-inch Package, NEMA 12

Item #: 0528963

Cat #: TEP4UL12

UPC: 783510127770

$ 395.23 EA
Company wide:
0 in stock
TFP Exhaust Grille fits 4-inch Package, NEMA 12, 6.25 x 7.33 x 1.38", Light Gray, Composite

Overview

TFP Exhaust Grille fits 4-inch Package, NEMA 12, 6.25 x 7.33 x 1.38", Light Gray, Composite

Type 1 or Type 12 exhaust option for TFP Filter Fans

Also known as: 783510127770, TEP4UL12, HOFTEP4UL12

Features & Benefits

  • TFP Exhaust Grilles includes standard replacement filters that are washable foam (Type 1) or disposable (Type 12)
  • To maintain UL Type 12 rating on the enclosure, UL Type 12 filters must be used on the fan package inlet

Specifications

Mounting: Panel
Color: Gray
Material: Thermoplastic
Diameter: 4 in
Mounting: Panel
Material: Thermoplastic
Color: Gray
Diameter: 4 in