Single Receptacle, 1-Gang, Floor Box Assembly

Item #: 0528931

Cat #: RRP-1-BP

UPC: 784149403006

$ 110.96 EA
Company wide:
5 in stock
Documents & Guides
1-Gang, Floor Box Assembly, Metallic, Cover Type: Screw Plug. Device Type: Single Receptacle. Color: Brass. Includes: Tamper Resistant Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap) and Screw Cap.

Overview

1-Gang, Floor Box Assembly, Metallic, Cover Type: Screw Plug. Device Type: Single Receptacle. Color: Brass. Includes: Tamper Resistant Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap) and Screw Cap.

The Lew Electric RRP-1-BP is a recessed floor plate with brass plated screw plug cover and adjusting sleeve. Inside the adjusting sleeve is a UL listed 15A-TR-Single Receptacle. The adjusting sleeve is adjustable up to 3/4″ to accommodate any floor. The box features a water tight close up screw plug and a durable 1/16″ neoprene rubber gasket that goes between the receptacle and plate.

Also known as: 784149403006, RRP-1-BP, LEWRRP1BP

Specifications

Gangs: 1
Material: Brass
Gangs: 1
Material: Brass