Metal Halide Ballast, Probe Start, 250W, 120-277/480V

Item #: 0528922

Cat #: 71A5750-001D

UPC: 781087111789

$ 223.78 EA
Company wide:
11 in stock
Documents & Guides
250-Watt, 5-Tap, Metal Halide Ballast, Probe Start: 120/208/240/277/480V, ANSI Code: M58. Includes: Dry Film Capacitor and Bracket Kit.

Overview

250-Watt, 5-Tap, Metal Halide Ballast, Probe Start: 120/208/240/277/480V, ANSI Code: M58. Includes: Dry Film Capacitor and Bracket Kit.

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

Also known as: 781087111789, 71A5750-001D, ADV71A5750001D, Pulse start

Specifications

ANSI Code: M58
Volts AC: 480, 120, 277, 240, 208
Shape: ED28 (Elliptical Dimple)
Type: Probe Start
Wattage: 250
Light Technology: HID
ANSI Code: M58
Shape: ED28 (Elliptical Dimple)
Wattage: 250
Volts AC: 480, 120, 277, 240, 208
Type: Probe Start
Light Technology: HID