8 Bare Solid Copper Wire, 5000 Ft.

Item #: 0528919

Cat #: 8BCSOLX5000

UPC:

$ 0.95 FT
Company wide:
0 in stock
Documents & Guides
8 AWG Bare Solid Copper Wire, 5000 Ft. Length

Overview

8 AWG Bare Solid Copper Wire, 5000 Ft. Length
Also known as: 8BCSOLX5000

Specifications

Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Material: Soft Drawn Copper
Stranding: Solid
Length: 5000 ft
Conductors: 1
Material: Soft Drawn Copper
Volts AC: 600
Gauge: 8 AWG
Stranding: Solid