Tube, Suspension 48.3mm Dia

Item #: 0528903

Cat #: CCSS48T100

UPC: 783510426095

$ 636.36 EA
Company wide:
0 in stock
Tube, Suspension 48.3mm Dia, Bulletin Ccr6 (compact? Corrosion Resistant Series6 Enclosures), Size/dims: 1000mm Long, Material/finish: Ss Type 304

Overview

Tube, Suspension 48.3mm Dia, Bulletin Ccr6 (compact? Corrosion Resistant Series6 Enclosures), Size/dims: 1000mm Long, Material/finish: Ss Type 304

CS480 Straight Tube provides structural integrity and acts as conduit for equipment wiring.

Also known as: 783510426095, CCSS48T100, HOFCCSS48T100

Features & Benefits

  • Wall thickness 3.6-mm
  • Outer diameter of 48.3-mm
  • Assembled CS480 HMI Arm System has a max weight load of 89.6 lb. (40.7 kg)

Specifications

Depth: 1.900 in
Width: 1.900 in
Height: 39.370 in
Material: Stainless Steel 304
Finish: Polished
Depth: 1.900 in
Height: 39.370 in
Finish: Polished
Width: 1.900 in
Material: Stainless Steel 304