Wall Flange, Base Bracket, Pendant Arm System

Item #: 0528902

Cat #: CCSS48BB

UPC: 783510424992

$ 968.42 EA
Company wide:
0 in stock
Wall Flange / Base Bracket, Pendant Arm System, Bulletin CCR6, Size/dims: Fits 48.3mm Tube, Material/finish: Type 304 Stainless Steel.

Overview

Wall Flange / Base Bracket, Pendant Arm System, Bulletin CCR6, Size/dims: Fits 48.3mm Tube, Material/finish: Type 304 Stainless Steel.

CS480 Base Bracket/Wall Flange allows for fixed positioning on a horizontal or vertical surface when rotation is not needed.

Also known as: 783510424992, CCSS48BB, HOFCCSS48BB

Features & Benefits

  • Gasket and mounting hardware are included
  • Surface mounting fasteners are not provided
  • Assembled CS480 HMI Arm System has a max weight load of 89.6 lb. (40.7 kg)

Specifications

Height: 1.720 in
Finish: Brushed
Material: Stainless Steel 304
Depth: 4.290 in
Width: 4.290 in
Height: 1.720 in
Material: Stainless Steel 304
Width: 4.290 in
Finish: Brushed
Depth: 4.290 in