Microwave/ Passive Infrared Detector

Item #: 0528664

Cat #: C-100STE

UPC:

Company wide:
0 in stock
Documents & Guides
Detector, Microwave/Passive Infrared with Pet Immunity, 10.6 - 16V DC, Indoor, Surface Mount, Color: White.

Overview

Detector, Microwave/Passive Infrared with Pet Immunity, 10.6 - 16V DC, Indoor, Surface Mount, Color: White.
Also known as: C-100STE, NAPC100STE, Dual Tech PIR

Specifications

Mounting: Surface
Type: Passive Infrared (PIR)
Color: White
Volts DC: 12
Volts DC Range: 10.600 - 16
Mounting: Surface
Color: White
Volts DC Range: 10.600 - 16
Type: Passive Infrared (PIR)
Volts DC: 12