Eaton 10250T pushbutton

Item #: 0528645

Cat #: 10250T411HL

UPC: 782114552551

$ 274.96 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton, 30.5 mm, Class I Division 2, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Illuminated, Momentary, LED, transformer light unit, Flush, 120 V light unit, Chrome bezel, Bayonet base

Overview

Eaton 10250T pushbutton, 30.5 mm, Class I Division 2, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Illuminated, Momentary, LED, transformer light unit, Flush, 120 V light unit, Chrome bezel, Bayonet base

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114552551, 10250T411HL, CUT10250T411HL

Specifications

Mounting: Flush
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Mounting: Flush
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4