2-GANG DUPLX & TRACJACK MINI AD GY

Item #: 0528644

Cat #: G4047BT

UPC: 786776041118

$ 21.34 EA
Company wide:
10 in stock
Accepts 15A and 20A duplex receptacles and 106 style frames. Includes mini adapter that will accept two Ortronics TrakJack inserts. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Gray

Overview

Accepts 15A and 20A duplex receptacles and 106 style frames. Includes mini adapter that will accept two Ortronics TrakJack inserts. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Gray
Also known as: 786776041118, G4047BT, WMDG4047BT

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel