Conduit Body, Type: T, FM8, Size: 1", PVC Coated Iron

Item #: 0528605

Cat #: PRHT38

UPC: 784011204113

$ 225.79 EA
Company wide:
9 in stock
Documents & Guides
Conduit Body, Type: T, FM8, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 7.31 Dimension B (Inches): 2.29 Dimension C (Inches): 2.67 Dimension D (Inches): 1.38 Dimension E (Inches): 4.56 Nominal Weight (Pounds): 3.3

Overview

Conduit Body, Type: T, FM8, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 7.31 Dimension B (Inches): 2.29 Dimension C (Inches): 2.67 Dimension D (Inches): 1.38 Dimension E (Inches): 4.56 Nominal Weight (Pounds): 3.3

Plasti-Bond PVC Coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Form 8 style fittings from 1/2” through 4” have an integral V-Seal gasket for superior corrosion protection. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011204113, PRHT38, RRYPRHT38

Specifications

Diameter: 1 in
Material: PVC Coated Malleable Iron
Diameter: 1 in
Material: PVC Coated Malleable Iron