Flip Seal Plug, Pin & Sleeve 50A

Item #: 0528563

Cat #: P1450DF

UPC:

Call for price
Company wide:
27 in stock
Documents & Guides
Flip Seal Plug, Pin & Sleeve 50A,125/250V, 3-Pole, 4-Wire, NEMA: 14-50P, Yellow

Overview

Flip Seal Plug, Pin & Sleeve 50A,125/250V, 3-Pole, 4-Wire, NEMA: 14-50P, Yellow
Also known as: P1450DF, KNHP1450DF

Specifications

Material: Phenolic, Rubber
Type: Plug, Flip Seal, Pin &amp, amp
Volts AC: 250, 125
Amps: 50
Color: Yellow
Material: Phenolic, Rubber
Volts AC: 250, 125
Color: Yellow
Type: Plug, Flip Seal, Pin &amp, amp
Amps: 50