WhisperCeiling fan, 380 CFM, 3.0 sone

Item #: 0528389

Cat #: FV-40VQ4

UPC: 885170108769

$ 455.41 EA
Company wide:
0 in stock
WhisperCeiling fan 390 CFM 3.0 sone large volume ceiling mount fan is a time-tested and customer approved powerful, yet quiet and energy efficient solution. Ideal for light commercial applications, it incorporates a 6 in. duct adapter

Overview

WhisperCeiling fan 390 CFM 3.0 sone large volume ceiling mount fan is a time-tested and customer approved powerful, yet quiet and energy efficient solution. Ideal for light commercial applications, it incorporates a 6 in. duct adapter
Also known as: 885170108769, FV-40VQ4, PANFV40VQ4

Specifications

Sones: 3
CFM: 380
Color: White
Sones: 3
Color: White
CFM: 380