Ceiling Fan, 290 CFM, White

Item #: 0528386

Cat #: FV-30VQ3

UPC: 092281134505

$ 303.71 EA
Company wide:
36 in stock
Ceiling Fan, CFM: 290, Sones: 2.0, Duct Size: 6", Energy Star Qualified, White

Overview

Ceiling Fan, CFM: 290, Sones: 2.0, Duct Size: 6", Energy Star Qualified, White

WhisperCeiling fan 290 CFM 2.0 sone large volume ceiling mount fan is a time-tested and customer approved powerful, yet quiet and energy efficient solution. Ideal for light commercial applications, it incorporates a 6in. duct adapter

Also known as: 092281134505, FV-30VQ3, PANFV30VQ3

Specifications

Sones: 2
Color: White
CFM: 290
Sones: 2
CFM: 290
Color: White