E49 Miniature DIN Limit Switch, Plastic Body

Item #: 0528354

Cat #: E49S73CP7

UPC: 782114982891

$ 113.96 EA
Company wide:
0 in stock
Documents & Guides
E49 Miniature DIN Limit Switch, Plastic Body, Top Push Roller, Self-extinguishing PA-6 (Glass-reinforced, Polyamide) enclosure, 10A max AC, 1.5A max DC, 1NO-1NC, 10A at 600Vac, 1.5A at 24Vdc, Screw Terminals

Overview

E49 Miniature DIN Limit Switch, Plastic Body, Top Push Roller, Self-extinguishing PA-6 (Glass-reinforced, Polyamide) enclosure, 10A max AC, 1.5A max DC, 1NO-1NC, 10A at 600Vac, 1.5A at 24Vdc, Screw Terminals
Also known as: 782114982891, E49S73CP7, CUTE49S73CP7

Specifications

Type: Roller Lever
Type: Roller Lever