
Electronic Ballast 2-Lamp, 120-277V
Item #: 0528344
Cat #: ICN2S39T (35I)
UPC: 781087131756
$ 95.06 EA
Company wide:
31
in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Centium Series. For use with the following Circline, Compact, Linear Lamp Types: (See cut sheet for lamp compatibility)
Overview
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Centium Series. For use with the following Circline, Compact, Linear Lamp Types: (See cut sheet for lamp compatibility)
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of applications.
Also known as: 781087131756, ICN2S39T (35I), ADVICN2S39T35I
Specifications
| Wattage: | 39 |
| Family / Style: | Centium |
| Type: | Programmed Start, High Output, Electronic |
| Shape: | T5 (Tubular) |
| Volts AC: | 120, 277, 240 |
| Wattage: | 39 |
| Type: | Programmed Start, High Output, Electronic |
| Volts AC: | 120, 277, 240 |
| Family / Style: | Centium |
| Shape: | T5 (Tubular) |