
Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp
Item #: 0528341
Cat #: A30H2008SS6LP
UPC: 783510836504
$ 4252.82 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 30 x 20 x 8 Inch, Stainless Steel, Type: 316L
Overview
Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 30 x 20 x 8 Inch, Stainless Steel, Type: 316L
Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 30 x 20 x 8 Inch, Stainless Steel, Type: 316L
Also known as: 783510836504, A30H2008SS6LP, HOFA30H2008SS6LP
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Rolled lip around three sides of door
- Stainless steel door clamp assembly
- Hasp and staple for padlocking
- Door removed by pulling stainless steel continuous hinge pin
- Data pocket is high-impact thermoplastic
- Collar studs provided for mounting optional panels
- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
- Bonding provision on door; grounding stud on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Height: | 30 in |
| Depth: | 8 in |
| Material: | Stainless Steel |
| Width: | 20 in |
| Mounting: | Wall |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 8 in |
| Width: | 20 in |
| Standards: | Build America Buy America Compliant |
| Height: | 30 in |
| Material: | Stainless Steel |
| Mounting: | Wall |