DATA BOX 2 CM MOD WH

Item #: 0528293

Cat #: PDB2CMWH

UPC: 786776148909

$ 7.17 EA
Company wide:
0 in stock
Surface mount box for use with Eclipse Raceway or standalone application. Has two 1/2" trade size KOs. Accepts two front-loaded downward facing Pass and Seymour Activate or Wiremold Open System communication modules. White

Overview

Surface mount box for use with Eclipse Raceway or standalone application. Has two 1/2" trade size KOs. Accepts two front-loaded downward facing Pass and Seymour Activate or Wiremold Open System communication modules. White
Also known as: 786776148909, PDB2CMWH, WMDPDB2CMWH

Specifications

Width: 3 3/4 in
Color: White
Material: PVC
Width: 3 3/4 in
Material: PVC
Color: White