2-Gang Device Box, NM, White

Item #: 0528290

Cat #: PSB2WH

UPC: 786776024401

$ 14.20 EA
Company wide:
66 in stock
Non-Metallic, 2-Gang, Device Box, Size: 4-7/8" Length, 4-3/4" Width, 1-3/4" Depth. PVC, White

Overview

Non-Metallic, 2-Gang, Device Box, Size: 4-7/8" Length, 4-3/4" Width, 1-3/4" Depth. PVC, White

Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.

Also known as: 786776024401, PSB2WH, WMDPSB2WH

Specifications

Width: 4 3/4 in
Color: White
Material: PVC
Length: 4 7/8 in
Depth: 1 3/4 in
Width: 4 3/4 in
Material: PVC
Depth: 1 3/4 in
Color: White
Length: 4 7/8 in