
Non-Metallic, 1-Gang, Device Box. 4-3/4" L, 3" W, 1-3/4" D, PVC, White
Item #: 0528289
Cat #: PSB1WH
UPC: 786776024388
$ 8.75 EA
Company wide:
154
in stock
Documents & Guides
Non-Metallic, 1-Gang, Device Box, Size: 4-3/4" Length, 3" Width, 1-3/4" Depth, PVC, White
Overview
Non-Metallic, 1-Gang, Device Box, Size: 4-3/4" Length, 3" Width, 1-3/4" Depth, PVC, White
Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.
Also known as: 786776024388, PSB1WH, WMDPSB1WH
Specifications
| Length: | 4 3/4 in |
| Width: | 3 in |
| Color: | White |
| Depth: | 1 3/4 in |
| Length: | 4 3/4 in |
| Color: | White |
| Width: | 3 in |
| Depth: | 1 3/4 in |