
$ 6.14 EA
Company wide:
12
in stock
Documents & Guides
Non-Metallic, Drop Ceiling Connector, PN05 Series. Size: 4-3/8" Length, 1-5/16" Width. PVC, White.
Overview
Non-Metallic, Drop Ceiling Connector, PN05 Series. Size: 4-3/8" Length, 1-5/16" Width. PVC, White.
Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.
Also known as: 786776015812, PN05F86WH, WMDPN05F86WH
Specifications
| Color: | White |
| Length: | 4 3/8 in |
| Color: | White |
| Length: | 4 3/8 in |