
$ 3.28 EA
Company wide:
125
in stock
Documents & Guides
Non-Metallic, Tee Fitting, PN05 Series, Size: 2-15/16" Length, 4-3/4" Width, PVC, White
Overview
Non-Metallic, Tee Fitting, PN05 Series, Size: 2-15/16" Length, 4-3/4" Width, PVC, White
Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.
Also known as: 786776015614, PN05F15WH, WMDPN05F15WH
Specifications
| Color: | White |
| Length: | 2 15/16 in |
| Material: | PVC |
| Color: | White |
| Material: | PVC |
| Length: | 2 15/16 in |