PN10 Raceway Flat Elbow, White

Item #: 0528267

Cat #: PN10F11WH

UPC: 786776191004

$ 2.38 EA
Company wide:
28 in stock
Non-Metallic, 90° Flat Elbow, PN10 Series, Size: 3-11/16" Length, PVC, White

Overview

Non-Metallic, 90° Flat Elbow, PN10 Series, Size: 3-11/16" Length, PVC, White

Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.

Also known as: 786776191004, PN10F11WH, WMDPN10F11WH

Specifications

Length: 3 11/16 in
Color: White
Angle: 90°
Length: 3 11/16 in
Angle: 90°
Color: White