MID UTH4330TMEP RESIDENTIAL 3

Item #: 0528252

Cat #: UTH4330TMEP

UPC: 784567721775

$ 691.88 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MID UTH4330TMEP RESIDENTIAL 3

Overview

MID UTH4330TMEP RESIDENTIAL 3
Also known as: 784567721775, UTH4330TMEP, MIDUTH4330TMEP

Specifications

Color: Dark Gray
Material: PVC
Width: 4.500 in
Height: 1.625 in
Color: Dark Gray
Width: 4.500 in
Material: PVC
Height: 1.625 in