PN05 Raceway Cover Clip, 1", White

Item #: 0528248

Cat #: PN05F06WH

UPC: 786776190854

$ 1.90 EA
Company wide:
80 in stock
Non-Metallic, Cover Clip, PN05 Series, Size: 1" Length, PVC, White

Overview

Non-Metallic, Cover Clip, PN05 Series, Size: 1" Length, PVC, White

Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules

Also known as: 786776190854, PN05F06WH, WMDPN05F06WH

Specifications

Length: 1 in
Color: White
Material: PVC
Length: 1 in
Material: PVC
Color: White