PN05 Raceway, NM, 8', White

Item #: 0528245

Cat #: PN05L08WH

UPC: 786776015850

$ 3.04 FT
Company wide:
1,040 in stock
Non-Metallic, 1-Piece Raceway, PN05 Series. Size: 8' Length, 1-1/8" Width, 5/8" Height. PVC, White, 8 = (1) 8 Ft. Stick

Overview

Non-Metallic, 1-Piece Raceway, PN05 Series. Size: 8' Length, 1-1/8" Width, 5/8" Height. PVC, White, 8 = (1) 8 Ft. Stick

Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.

Also known as: 786776015850, PN05L08WH, WMDPN05L08WH

Specifications

Width: 1 1/8 in
Length: 8 ft
Color: White
Height: 5/8 in
Material: PVC
Width: 1 1/8 in
Color: White
Material: PVC
Length: 8 ft
Height: 5/8 in