Junction Box, NEMA 4x, Screw Cover, 175 x 175 x 149mm

Item #: 0528242

Cat #: Q181815ABE

UPC: 783510142995

$ 102.16 EA
Company wide:
0 in stock
Documents & Guides
Junction Box, NEMA 4x, Screw Cover, 175 x 175 x 149mm, ABS

Overview

Junction Box, NEMA 4x, Screw Cover, 175 x 175 x 149mm, ABS
Also known as: 783510142995, Q181815ABE, HOFQ181815ABE

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: ABS
IP/NEMA Rating: IP66, NEMA 4
Material: ABS