Metal Halide, Pulse Start Lamp, 150W, ED17

Item #: 0528210

Cat #: MHC150/U/M/4K ALTO

UPC: 046677377205

$ 36.76 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Metal Halide, Pulse Start Lamp, 150W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 13,000, CRI: 92, Color Temp: 4000K, ANSI Code: M142/M102/E. Color: Clear. *Philips Part # 37720-0*

Overview

Metal Halide, Pulse Start Lamp, 150W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 13,000, CRI: 92, Color Temp: 4000K, ANSI Code: M142/M102/E. Color: Clear. *Philips Part # 37720-0*

Energy savings without changing a ballast!A high-efficiency enclosed E-rated CDM lighting solution that provides energy savings without compromising light quality.

Also known as: 046677377205, MHC150/U/M/4K ALTO, PHIMHC150UM4KALTO*

Specifications

Type: Pulse Start
ANSI Code: M142/E, M102/E
Color Rendering Index (CRI): 92
Color: Clear
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 150
Shape: ED17 (Elliptical Dimple)
Lumens: 13000
Light Technology: HID
Volts AC: 95
Type: Pulse Start
Color Rendering Index (CRI): 92
Base: Medium Screw (E26)
Wattage: 150
Lumens: 13000
Volts AC: 95
ANSI Code: M142/E, M102/E
Color: Clear
Color Temperature: 4000 (Cool White)
Shape: ED17 (Elliptical Dimple)
Light Technology: HID