14 AWG MTW, White w/ Red, 500'

Item #: 0528200

Cat #: 14MTWSTRWHIREDX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 AWG, MTW, 30-Strand, Copper Wire, White w/ Red, 600V, Machine Tool Wire, 500' Spool.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, White w/ Red, 600V, Machine Tool Wire, 500' Spool.
Also known as: 14MTWSTRWHIREDX500

Specifications

Material: Copper
Color: White/Red
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: White/Red
Gauge: 14 AWG