Corr.rest Cov Gask

Item #: 0528102

Cat #: 69W77

UPC: 078477075135

$ 176.15 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 600 Volt 3-phase, NEMA L17-30r, 3p, 4w, Flush Mtg Locking Receptacle,industrial Grade, Grounding, Wetguard W/cover - Yellow

Overview

30 Amp, 600 Volt 3-phase, NEMA L17-30r, 3p, 4w, Flush Mtg Locking Receptacle,industrial Grade, Grounding, Wetguard W/cover - Yellow

30 Amp, 600 Volt 3-Phase, NEMA L17-30R, 3P, 4W, Flush Mtg Locking Receptacle,Industrial Grade, Grounding, Wetguard w/Cover - Yellow

Also known as: 078477075135, 69W77, LEV69W77

Specifications

Phase: 3
Color: Black, Yellow
Type: Locking Receptacle
Amps: 30
Material: Nylon
NEMA Configuration: L17-30R, WD-6
Phase: 3
Type: Locking Receptacle
Material: Nylon
Color: Black, Yellow
Amps: 30
NEMA Configuration: L17-30R, WD-6