Corr.rest. Cov Gask

Item #: 0528100

Cat #: 69W75

UPC: 078477075111

$ 176.15 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 250 Volt 3-phase, NEMA L15-30r, 3p, 4w, Flush Mtg Locking Receptacle,industrial Grade, Grounding, Wetguard W/cover - Yellow

Overview

30 Amp, 250 Volt 3-phase, NEMA L15-30r, 3p, 4w, Flush Mtg Locking Receptacle,industrial Grade, Grounding, Wetguard W/cover - Yellow

30-Amp, 250 Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, Wetguard with Cover, Yellow

Also known as: 078477075111, 69W75, LEV69W75

Specifications

Phase: 3
Mounting: Box
Type: Locking Receptacle
Amps: 30
Material: Nylon
NEMA Configuration: L15-30R, WD-6
Color: Yellow
Phase: 3
Type: Locking Receptacle
Material: Nylon
Color: Yellow
Mounting: Box
Amps: 30
NEMA Configuration: L15-30R, WD-6