30 Amp, 125/250 Volt, Wetguard Receptacle, Yellow

Item #: 0528092

Cat #: 69W74

UPC: 078477062036

$ 150.36 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 125/250 Volt, NEMA L14-30R, 3P, 4W, Flush Mouting Locking Receptacle, Industrial Grade, Grounding, Wetguard with Cover - Yellow.

Overview

30 Amp, 125/250 Volt, NEMA L14-30R, 3P, 4W, Flush Mouting Locking Receptacle, Industrial Grade, Grounding, Wetguard with Cover - Yellow.

30-Amp, 125/250 Volt, Flush MTG Locking Receptacle, Industrial Grade, Grounding, Wetguard with Cover, Yellow

Also known as: 078477062036, 69W74, LEV69W74

Specifications

Type: Grounding, Receptacle, Wet Gaurd
Mounting: Flush
Volts AC: 120, 240
Amps: 30
NEMA Configuration: L14-30R
Color: Yellow
Type: Grounding, Receptacle, Wet Gaurd
Volts AC: 120, 240
NEMA Configuration: L14-30R
Mounting: Flush
Amps: 30
Color: Yellow