Locking Flanged Outlet, 30A, 250V, 2P3W

Item #: 0528089

Cat #: 69W48

UPC: 078477056738

$ 144.56 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 250 Volt, NEMA L6-30R, 2P, 3W, Flush Mtg Locking Receptacle,industrial Grade, Grounding, Wetguard W/cover - Yellow

Overview

30 Amp, 250 Volt, NEMA L6-30R, 2P, 3W, Flush Mtg Locking Receptacle,industrial Grade, Grounding, Wetguard W/cover - Yellow

30 Amp, 250 Volt, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, Wetguard with Cover, Yellow

Also known as: 078477056738, 69W48, LEV69W48

Specifications

Type: Grounding, Receptacle, Wet Gaurd
Mounting: Flush
Amps: 30
Volts AC: 240
NEMA Configuration: L6-30R
Color: Yellow
Type: Grounding, Receptacle, Wet Gaurd
Amps: 30
NEMA Configuration: L6-30R
Mounting: Flush
Volts AC: 240
Color: Yellow