Locking Single Receptacle, 20A, 3PH 480V, 3P4W, Wetguard

Item #: 0528081

Cat #: 67W76

UPC: 078477075104

$ 138.78 EA
Company wide:
18 in stock
Documents & Guides
20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Flip Lid with Receptacle, Single Locking Flush Mounting Receptacle, Corrosion Resistant, Grounding, Wetguard Flip Lid, Back & Side Wired, Nickel-Plated Brass Strap - Yellow.

Overview

20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Flip Lid with Receptacle, Single Locking Flush Mounting Receptacle, Corrosion Resistant, Grounding, Wetguard Flip Lid, Back & Side Wired, Nickel-Plated Brass Strap - Yellow.

20 Amp, 480 Volt 3-Phase, Single Locking Flush Mounting Receptacle, Corrosion Resistant, Grounding, Wetguard Flip Lid, Yellow

Also known as: 078477075104, 67W76, LEV67W76

Specifications

Type: Grounding, Receptacle, Corrosion Resistant, Wet Gaurd
Phase: 3
Volts AC: 480
Mounting: Surface
Amps: 20
NEMA Configuration: L16-20R
Color: Yellow
Type: Grounding, Receptacle, Corrosion Resistant, Wet Gaurd
Volts AC: 480
Amps: 20
Color: Yellow
Phase: 3
Mounting: Surface
NEMA Configuration: L16-20R