Wallplate Screw Kit - 6 Compartment Box

Item #: 0528079

Cat #: APS2

UPC: 781002276425

$ 148.58 EA
Company wide:
128 in stock
Documents & Guides
450 Assorted Wallplate Screws (6 Compartment Box ). Includes: 5/16" Length: (50) White, Ivory and Almond. 1/2" Length: (50) White, Ivory & Almond. 3/4" Length: (30) White, Ivory & Almond. 1" Length: (20) White, Ivory & Almond. *Dottie Part # 27642*

Overview

450 Assorted Wallplate Screws (6 Compartment Box ). Includes: 5/16" Length: (50) White, Ivory and Almond. 1/2" Length: (50) White, Ivory & Almond. 3/4" Length: (30) White, Ivory & Almond. 1" Length: (20) White, Ivory & Almond. *Dottie Part # 27642*

The APS2 is a 6 compartment kit that features 450 assorted 6-32 wall plate screws ranging in different lengths and colors. Wall Plate Screws are used to to fasten outlet covers and electrical wall plates.

Also known as: 781002276425, APS2, DOTAPS2

Specifications

Type: Screw, Wallplate, Slotted
Length: 1/2 in, 3/4 in, 1 in , 5/16 in
Color: Ivory, White, Almond
Material: Steel
Type: Screw, Wallplate, Slotted
Color: Ivory, White, Almond
Length: 1/2 in, 3/4 in, 1 in , 5/16 in
Material: Steel