Locking Single Receptacle

Item #: 0528061

Cat #: 65W47

UPC: 078477090848

$ 115.65 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Single Locking Receptacle, Industrial Grade, Grounding, Wetguard w/ Cover - Yellow

Overview

15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Single Locking Receptacle, Industrial Grade, Grounding, Wetguard w/ Cover - Yellow

15 Amp, 125 Volt, Wetguard Flip Lid, Single Locking Flush Mounting Receptacle, Corrosion Resistant, Grounding, Yellow

Also known as: 078477090848, 65W47, LEV65W47

Specifications

Type: Grounding, Receptacle, Outlet
Mounting: Flush
Volts AC: 120
Amps: 15
NEMA Configuration: L5-15R
Color: Yellow
Type: Grounding, Receptacle, Outlet
Volts AC: 120
NEMA Configuration: L5-15R
Mounting: Flush
Amps: 15
Color: Yellow