1-Gang, 30 Amp, Corrosion, FS Box, Yellow

Item #: 0528049

Cat #: 60W05

UPC: 078477073018

$ 121.98 EA
Company wide:
0 in stock
Documents & Guides
1-Gang, 30 Amp Device Receptacle Wallplate, Corrosion Resistant, Thermoplastic Glass-Filled, FS Box Mount, Vertical Self Closing Lid - Yellow.

Overview

1-Gang, 30 Amp Device Receptacle Wallplate, Corrosion Resistant, Thermoplastic Glass-Filled, FS Box Mount, Vertical Self Closing Lid - Yellow.

1-Gang Receptacle Flip Lid, 30A Locking, Wetguard, Corrosion Resistant, Thermoplastic, Yellow

Also known as: 078477073018, 60W05, LEV60W05

Specifications

Mounting: Box
Gangs: 1
Type: Single Receptacle
Material: Valox Resin
Color: Yellow
Mounting: Box
Type: Single Receptacle
Color: Yellow
Gangs: 1
Material: Valox Resin