1-Gang, Wetguard, FS Box, Yellow

Item #: 0528041

Cat #: 60W03

UPC: 078477072998

$ 121.98 EA
Company wide:
1 in stock
Documents & Guides
1-Gang, Receptacle Flip Lid, 15A Locking/15A Straight Blade, Wetguard Corrosion Resistant, Thermoplastic, FS Box Mount, Vertical Self Closing Lid – Yellow.

Overview

1-Gang, Receptacle Flip Lid, 15A Locking/15A Straight Blade, Wetguard Corrosion Resistant, Thermoplastic, FS Box Mount, Vertical Self Closing Lid – Yellow.

1-Gang Receptacle, 15A Locking/15A Straight Blade, Wetguard, Corrosion Resistant, Thermoplastic, Yellow

Also known as: 078477072998, 60W03, LEV60W03

Specifications

Mounting: Box
Material: Plastic
Gangs: 1
Type: Single Receptacle
Color: Yellow
Mounting: Box
Gangs: 1
Color: Yellow
Material: Plastic
Type: Single Receptacle