1 X 3/4 IN RDC WSHR

Item #: 0528007
Cat #: RW10075
UPC: 781381663953
$ 0.86 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer, Material: Steel, Outside Diameter: 1.69 IN, Inside Diameter: 1.11 IN, Conduit Size: 1 - 3/4 IN, Standard: UL 514B, UL File Number E14817, CSA C22.2 No. 18.3, NEMA FB-1, For To Reduce A Knockout Or Sliphole In A Sheet Metal Enclosure To A Smaller Trade Size

Overview

Reducing Washer, Material: Steel, Outside Diameter: 1.69 IN, Inside Diameter: 1.11 IN, Conduit Size: 1 - 3/4 IN, Standard: UL 514B, UL File Number E14817, CSA C22.2 No. 18.3, NEMA FB-1, For To Reduce A Knockout Or Sliphole In A Sheet Metal Enclosure To A Smaller Trade Size
Also known as: 781381663953, RW10075, APPRW10075

Specifications

Diameter: 3/4 in, 1 in
Material: Steel
Diameter: 3/4 in, 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)