70A, 1P, 120/240V, Temporary Power

Item #: 0527985

Cat #: U041C010P

UPC: 784567575347

$ 296.20 EA
Company wide:
0 in stock
Documents & Guides
70 Amp 120/240V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R Receptacles: (1) NEMA TT-30R, (1) 5-20R2GFI Breakers: (1) 1-Pole 30 Amp, (1) 1-Pole 20 Amp and (1) Blank Space

Overview

70 Amp 120/240V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R Receptacles: (1) NEMA TT-30R, (1) 5-20R2GFI Breakers: (1) 1-Pole 30 Amp, (1) 1-Pole 20 Amp and (1) Blank Space

70 Amp. 120/240V, 1-Phase, Unmetered. Surface Mount, Top Feed, NEMA 3R. Receptacles: (1) NEMA TT-30R, (1) 5-20R2GFI. Breakers: (1) 1-Pole 30 Amp, (1) 1-Pole 20 Amp and (1) Blank Space. Midwest U041C010P 70A, 1P, 120/240V, Temporary Power

Also known as: 784567575347, U041C010P, MIDU041C010P

Specifications

Amps: 70
Mounting: Surface
Phase: 1
NEMA Configuration: 5-20R, TT-30R
IP/NEMA Rating: NEMA 3R
Amps: 70
Phase: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
NEMA Configuration: 5-20R, TT-30R