SEOOW Portable Cord, 12/4, Black, 250'

Item #: 0527946

Cat #: 124SEOOWX250C

UPC:

Company wide:
0 in stock
Documents & Guides
SEOOW Portable Cord, 12 AWG 4 Conductor, Black, 250'

Overview

SEOOW Portable Cord, 12 AWG 4 Conductor, Black, 250'

In more general terms the SEOOW is a high-quality flexible cord engineered with plastic characteristics and rubber jacketed material compared to an SOOW which is only made up of a rubber jacket. The SEOOW is also more resistant to water than SOOW and has a higher temperature range of –50ºC to 105ºC.

Also known as: 124SEOOWX250C

Specifications

Length: 250 ft
Jacket: TPE
Gauge: 12 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Length: 250 ft
Gauge: 12 AWG
Color: Black
Conductors: 4
Jacket: TPE
Material: Copper
Volts AC: 600