
$ 693.50 EA
Company wide:
0
in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-Shielded, End Sensing Surface, 12 Mm (0.47 Inch) Sensing Range, 2-Wire, 20-250 Vac, 50/60 Hz, 18 Mm Diameter, Threaded Barrel, 3-Pin Ac Micro Connector, Mounted on Pigtail Cable
Overview
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-Shielded, End Sensing Surface, 12 Mm (0.47 Inch) Sensing Range, 2-Wire, 20-250 Vac, 50/60 Hz, 18 Mm Diameter, Threaded Barrel, 3-Pin Ac Micro Connector, Mounted on Pigtail Cable
Also known as: 782114009208, E57-18LE12-A1P, CUTE5718LE12A1P
Specifications
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4 |
| Volts AC Range: | 20 - 250 |
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4 |
| Volts AC Range: | 20 - 250 |