1
more

Rigid Compression Connector, 3", Malleable, Concrete Tight
Item #: 0527871
Cat #: 1812
UPC: 050169018125
$ 704.10 EA
Company wide:
0
in stock
Documents & Guides
Rigid Compression Connector, 3 Inch, Malleable Iron, Concrete Tight, Used on Rigid/IMC Conduit, UL 514-B, CSA C22.2
Overview
Rigid Compression Connector, 3 Inch, Malleable Iron, Concrete Tight, Used on Rigid/IMC Conduit, UL 514-B, CSA C22.2
Bond unthreaded rigid/IMC conduit to a box or enclosure with RACO® compression connectors. Offered in two styles, insulated or noninsulated. Provides concrete-tight connections.
Also known as: 050169018125, 1812, RAC1812
Features & Benefits
- Malleable iron construction ensures mechanical protection for the raceway
- Zinc-electroplated for added corrosion protection
- Noninsulated
- Hex compression nuts assure easy wrench installation
- UL Listed, CSA
- Available in trade sizes 1/2 in. through 4 in.
Specifications
| Material: | Malleable Iron |
| Diameter: | 3 in |
| Insulation: | Non-Insulated |
| Material: | Malleable Iron |
| Insulation: | Non-Insulated |
| Diameter: | 3 in |