Telescope Fitting

Item #: 0527814

Cat #: F66GA

UPC: 783510525606

$ 49.10 EA
Clearance
Price good while supplies last
Company wide:
1 in stock

Overview

Telescope Fitting, 6.00x6.00, Gray, Steel

Length easily adjusts to approximately 12.00 in. (305 mm). No cutting or welding required.

Also known as: 783510525606, F66GA, HOFF66GA

Features & Benefits

  • Telescope Fitting allows to easily adjust wireway length from 1.00 inch (25 mm) to 12.00 inch (305 mm)
  • No cutting or welding required

Specifications

Height: 6 in
IP/NEMA Rating: IP30
Material: Steel
Width: 6 in
Color: Plain
Height: 6 in
Material: Steel
Color: Plain
IP/NEMA Rating: IP30
Width: 6 in